£9.19
Ex VAT
£11.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Sealed (2RS1) bearings are fitted with two synthetic rubber seals to prevent leakage of lubricant and entry of dust, water and other harmful material.
Attribute | Value |
---|---|
Bearing Type | Sealed |
Brand | SKF |
Dynamic Load Rating | 13.5 |
EAN | 7316571819556 |
ECLASS Code | 23059090 |
Inside Diameter | 20mm |
Limiting Speed | 10000rpm |
Operating Temperature Range | -40 to 120°C |
Outside Diameter | 47mm |
Radial Internal Clearance | C3 |
Static Load Rating | 6.55 |
UNSPSC Code | 31171500 |
Weight | 0.11kg |
Width | 14mm |