NTN SNR

6208-EEC3-J30 DEEP GROOVE BALL BEARING

SKU:

SNR6701770J

MPN:

6208EEC3

£15.79

Ex VAT

£18.95

Inc VAT

OUT OF STOCK

    Product Details

    C3 bearings have an additional internal radial clearance to cope with high speed environments where excess heat is generated.


    Rubber Sealed Type: With rubber seals inserted into the outer raceway and in contact with the inner race providing protection against the ingress of moisture, dust and other foreign objects. The seals also retain the pre-filled grease in the bearing. Seals can be easily removed for applications that only require one seal.


    Product Specification
    Attribute
    Value

    Brand

    NTN SNR

    Dynamic Load Rating

    29.1

    EAN

    3413520131647

    ECLASS Code

    23059090

    Inside Diameter

    40mm

    Limiting Speed

    5700rpm

    MFR Part No.

    6208EEC3

    Operating Temperature Range

    -20 to 120°C

    Outside Diameter

    80mm

    Radial Internal Clearance

    C3

    Static Load Rating

    18.1

    UNSPSC Code

    31171500

    Weight

    0.37kg

    Width

    18mm