£117.00
Ex VAT
£140.40
Inc VAT
39 Variations Available
Product Details
Product Specification
Deep groove ball bearings are used in a wide variety of applications, they are simple in design, non-separable, suitable for high speeds and are robust in operation.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | FAG |
Dynamic Load Rating | 101kN |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 90mm |
Limiting Speed | 5300rpm |
MFR Part No. | 6218-Z |
Outside Diameter | 160mm |
Reference Speed | 8500rpm |
Static Load Rating | 73.5kN |
UNSPSC Code | 31171500 |
Width | 30mm |