£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Open Type
Without seals to allow for the free circulation of either oil or grease, used in gearboxes and other assemblies where a lubricant is already present.
C3 Bearings have an internal clearance to cope with high speed environments where excess heat is generated.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | NTN SNR |
EAN | 4547359573725 |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 20mm |
MFR Part No. | 6304-C3 |
Operating Temperature Range | -40 to 120°C |
Outside Diameter | 52mm |
Radial Internal Clearance | C3 |
UNSPSC Code | 31171500 |
Width | 15mm |