£6.99
Ex VAT
£8.39
Inc VAT
19 Variations Available
Product Details
Product Specification
Deep groove ball bearing includes deep grooves for both the inner and outer rings and can support radial, axial and synthetic loads. Ideal for high-speed rotation applications.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | FAG |
Dynamic Load Rating | 23.4kN |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 25mm |
Limiting Speed | 16000rpm |
MFR Part No. | 6305-Z |
Outside Diameter | 62mm |
Reference Speed | 24000rpm |
Static Load Rating | 11.6kN |
UNSPSC Code | 31171500 |
Width | 17mm |