£86.99
Ex VAT
£104.39
Inc VAT
38 Variations Available
Product Details
Product Specification
Single row deep groove ball bearings are used in a wide variety of applications, they are simple in design, non-separable, suitable for high speeds and are robust in operation.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | FAG |
Dynamic Load Rating | 87.1kN |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 50mm |
Limiting Speed | 7500rpm |
MFR Part No. | 6410-C3 |
Outside Diameter | 130mm |
Radial Internal Clearance | C3-Increased clearance |
Reference Speed | 12000rpm |
Static Load Rating | 52kN |
UNSPSC Code | 31171500 |
Width | 31mm |