£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Rotex® Spider - Orange
ROTEX® couplings are torsionally flexible and designed for positive torque transmission. They are fail-safe. Operational vibrations and shocks are efficiently dampened and reduced. The two congruent coupling halves with concave claws on the inside are peripherally offset in relation to one another by half a pitch.
In addition, they are designed in such a way as to enable an involute spider to be located between them.
The teeth of the spider are crowned to avoid edge pressure if the shafts are misaligned.
ROTEX® couplings are capable of compensating for axial, radial and angular displacements of the shafts to be connected. From the visual point of view we have characterised the material T-PUR® by the colours orange (92 Shore A), purple (98 Shore A).
(Please note: When ordering you will need two hubs and one spider as these are sold as separate items).
Attribute | Value |
---|---|
Brand | KTR |
Coupling Elements | Spider - Orange (92 Shore) |
ECLASS Code | 23031104 |
Maximum RPM | 10100 (35 m/s GJL) 11500 (m/s Steel)rpm |
Maximum Torque | 190Nm |
MFR Part No. | 20281000045 |
UNSPSC Code | 31163001 |