£20.99
Ex VAT
£25.19
Inc VAT
3 Variations Available
Product Details
Product Specification
INA housing units are the most effective and easiest solution to accommodate misalignment when mounting. All are supplied with cast iron frames and inserts.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Alternative Number | SL1 |
Bolt Hole Centres | 4-1/8inmm |
Bolt Size | 3/8in |
Brand | INA |
Housing Material | Cast Iron |
Shaft Centre Height | 1-7/16inmm |
Shaft Diameter | 1in |
Temperature Range | 120 to 110°C |
UNSPSC Code | 31171519 |