noscriptNTN SNR UCPE210 50mm METRIC HOUSED BEARING UCPE210 | Cromwell Tools

NTN SNR

UCPE210 50mm METRIC HOUSED BEARING

SKU:

SNR6738538V

MPN:

UCPE210

£49.99

Ex VAT

£59.99

Inc VAT

OUT OF STOCK

    Product Details

    Cast iron self lube unit plummer blocks. Medium series with two slotted holes for fixing. Housed bearing units are one of the most effective and easiest solutions to accommodate misalignment. Units below consist of housing and insert. A wide range is available including Imperial sizes.


    Product Specification
    Attribute
    Value

    Alternative Number

    NP50

    Bolt Hole Centres

    158mm

    Bolt Size

    R1/8

    Brand

    NTN SNR

    Dynamic Load Rating

    35kN

    EAN

    3413529526956

    Housing Material

    Cast Iron

    MFR Part No.

    UCPE210

    Shaft Centre Height

    57.2mm

    Shaft Diameter

    50

    Static Load Rating

    23.2kN

    Temperature Range

    -20 to 110°C

    UNSPSC Code

    31171519