£30.99
Ex VAT
£37.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Cylindrical roller bearings are very rigid, can support high radial loads and, due to the cage, are suitable for higher speeds than the full complement designs. Bearings with suffix E have a larger roller set and are thus designed for extremely high load carrying capacity. The bearings can be taken apart and can therefore be fitted and dismantled more easily. Both bearing rings can therefore have an interference fit.
NJ Type
The outer ring has two integral flanges and the inner ring one integral flange. The bearings are therefore suitable for the axial location of a shaft in one direction.
Attribute | Value |
---|---|
Bearing Type | Cylindrical |
Brand | FAG |
Dynamic Load Rating | 73000kN |
EAN | 4012801020817 |
ECLASS Code | 23050903 |
Inside Diameter | 35mm |
Limiting Speed | 12300rpm |
Static Load Rating | 65000kN |
UNSPSC Code | 31171512 |
Width | 23mm |