Dunlop BTL

08B-3 ROLLER CHAIN - DIN8187 - BRITISH STD (5MTR)

SKU:

DUN6902031D

MPN:

08B-3 DUN

£60.49

Ex VAT

£72.59

Inc VAT

OUT OF STOCK

    Product Details

    Roller chains are manufactured to internationally recognised standards. European standards refer to the ISO/R 606-1982 (DIN 8187) while American standards refer to ANSI (DIN 8188). Roller chains are available in simplex (-1), duplex (-2) and triplex (-3) and in a varying range of materials and plating options, such as stainless steel (SS), nickel plated (NP) and zinc plated (ZP). Attachments are also available along with connecting links (CL) and single (OL) and double (DOL) offset links.


    Chain
    Duplex
    Triplex
    American Standard Chain DIN8188/ISO 606 (ANSI B29.1)
    Simplex
    Duplex
    Connection Links
    Offset Connecting


    Product Specification
    Attribute
    Value

    Average Tensile Strength

    57.8kN

    Brand

    Dunlop BTL

    Chain Length

    5m

    Distance Between Inner Plates (E)

    7.75mm

    EAN

    5059161002281

    ECLASS Code

    23170403

    Inner Plates Height (F)

    11.8mm

    ISO/ANSI Reference

    08B-3

    MFR Part No.

    08B-3 CH DUN

    Minimum Tensile Strength

    47.5kN

    Number of Strands

    Triplex

    Pin Diameter

    4.45mm

    Pin Length (A+B)

    46.1mm

    Pitch

    12.7mm

    Product Type

    British Standard Roller Chain

    Roller Diameter (D)

    8.51mm

    Standards Met

    ISO/R 606-1982 (DIN 8187)

    UNSPSC Code

    31151603

    Weight per metre

    2.03kg