£169.00
Ex VAT
£202.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Duplex Chain
DIN8188/ISO 606 (ANSI B29.1)
Other sizes from 5/16” up to 2” pitch are also available from stock. Please ask for details.
Attribute | Value |
---|---|
Brand | Linkbelt |
Distance Between Inner Plates (E) | 1mm |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 1.13mm |
ISO/ANSI Reference | 606 |
MFR Part No. | 120-2X10FEET |
Number of Strands | Duplex |
Outer Plates Height (G) | 1.38mm |
Pin Diameter | 0.438mm |
Pin Length (A+B) | 3.86mm |
Pitch | 1.5mm |
Product Type | American Standard Roller Chain |
Roller Diameter (D) | 0.875mm |
Standards Met | DIN8188/ISO 606 (ANSI B29.1) |
UNSPSC Code | 31151603 |
Weight per metre | Not Definedkg |