£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
Simplex Chain
British Standard Roller Chain - DIN8187/ISO 606
With RexPro, Rexnord set a new standard for quality chains. The RexPro chain is the result of further developing the Rexnord high performance chain. Over a timespan of four years the combination of selected steels, optimised manufacturing and the RexPro lubrication have all achieved these outstanding product characteristics.
Attribute | Value |
---|---|
Brand | Rexnord |
Chain Length | 10m |
Distance Between Inner Plates (E) | 3.99mm |
ECLASS Code | 23170403 |
ISO/ANSI Reference | 28 B - 1 |
Number of Strands | Simplex |
Outer Plates Height (G) | 37mm |
Pin Diameter | 15.9mm |
Pin Length (A+B) | 36.1mm |
Pitch | 44.45mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 27.94mm |
Standards Met | DIN8187 |
UNSPSC Code | 31151603 |
Weight per metre | 46.5kg |