SKU:
DUN6957495M
MPN:
23L100F-1108 DUN
£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Dunlop timing pulleys have equally spaced grooves machined in to the outside diameter, to give correct meshing with the belts teeth, The pulley grooves are of special design to give this correct meshing of the belt teeth with minimal friction.
All pulleys manufactured have correct minimum meshing tolerances built in and the pitch diameter is always larger then the outside diameter.
Attribute | Value |
---|---|
Brand | Dunlop BTL |
Bushing | Bush Type - 1108 Max Bore - 28mm |
Diameter Including Flanges | 73mm |
EAN | 5059161041181 |
Flange | With Flange |
Hub Width | 22mm |
Material | Steel |
MFR Part No. | 23 L 100F |
Number of Teeth | 23 |
Outside Diameter | 68.97mm |
Pitch Diameter | 69.73mm |
Standards Met | DIN 7721 DIN ISO 5294 |
Surface Finish | Black Phosphate |
Type | Type 4 |
UNSPSC Code | 26111806 |
Width Across Teeth | 32mm |