£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
These durable heavy gauge refuse sacks are the economic way to colour code your waste disposal. Made with extra strong recycled polythene, these plastic bin bags are tear-resistant to ensure the safe and hygienic disposal of industrial and office waste.
Features and Benefits
• Heavy gauge refuse sacks allow for heavier usage applications
• Multiple colours available for easier sorting
• Tear and puncture resistant for wet waste disposal
Typical Applications
• Domestic and commercial use for hygienic waste disposal
• Industrial use for heavy and wet waste
• Colour-coded waste sorting
Notes
• Refuse sacks and bin bags are available in a full range to suit all requirements
Attribute | Value |
---|---|
Brand | Avon |
Capacity | 90L |
Colour | Yellow |
EAN | 5036140076938 |
Height | 991mm |
Material | Polythene |
Pack Quantity | 200 |
Thickness | 33µm |
Type | Colour-Coded Waste Bags |
UNSPSC Code | 76121501 |
Width | 737mm |