£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
These 90-litre black refuse sacks are extra heavy duty and durable for reliability. CHSA accredited to ensure high performance, these black bin bags are crafted from recycled materials to align with sustainability goals, catering to eco-conscious consumers.
Features and Benefits
• Made from 97% recycled material for a sustainable solution
• Fit for purpose, performance backed up by regular testing
• Packed in folds for easy distribution and portion control
Typical Applications
• Commercial and domestic waste containment
Approvals
• CHSA-accredited
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 90L |
Colour | Black |
EAN | 5036113000601 |
Material | Plastic |
MFR Part No. | BK090A9 |
Pack Quantity | 100 |
Type | Extra Heavy Duty Refuse Sacks |
UNSPSC Code | 76121501 |