£7.99
Ex VAT
£9.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
Domestos Bleach is a versatile and powerful disinfectant, ideal for various applications, including domestic use, catering kitchens, washrooms, and healthcare facilities. This effective cleaner is specifically designed to eliminate 99.9% of bacteria and germs, making it particularly beneficial when used neat in the toilet bowl, where its thick formula adheres to surfaces to kill germs and remove stains, resulting in a clean and fresh toilet. Its reliable disinfecting properties make it an essential tool for maintaining hygiene in both household and professional environments.
Features and Benefits
• Suitable for use both neat and diluted for a range of cleaning tasks
• Eradicates bacteria and germs to prevent the spread of illness
• Versatile product can be used on a range of surfaces
• Almost entirely disintegrates into salt and water for sustainability
• Helps to prevent limescale
• Available in a range of sizes to suit your needs
Warnings
• Corrosive
• Hazardous to the Environment
Attribute | Value |
---|---|
Applications | Cleaning Disinfection Sterilizing Surface Cleaning |
Brand | Domestos |
Concentration | Ready To Use |
Container Type | Screw Top Bottle |
EAN | 7615400179688 |
For Use On | Domestic Environments Food Handling Environments Hard Surfaces Healthcare Environments Hospitality Environments Washrooms |
Fragrance | Citrus |
Hazard Warning | Corrosive Hazardous to the Environment |
MFR Part No. | 100867023 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Thick Bleach |
Size | 5L |
UNSPSC Code | 47131803 |