£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Replace the wooden handles on your brooms or mops with a quality handle from Kennedy®. Constructed from wood with minimal knotting and carefully finished, you'll be happy you went with Kennedy® quality.
Features and Benefits
• Made from sustainably sourced timber
• Smooth finish with no splintering wood
• Durable handle for a long-lasting product
• Economically priced for excellent value
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Brown |
Diameter | 23.8mm |
EAN | 5036140149939 |
For Use With | 12" Broom Heads |
Length | 0.48m |
Material | Wood |
UNSPSC Code | 47131609 |