£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Product Documents
Replacement wooden handles to suit brooms or mops.
Features and Benefits
• Strong wooden handles for robust cleaning
• Two sizes available to suit your needs
• Fast and easy to replace
Typical Applications
• Industrial
• Domestic
• Cleaning and hygiene
Notes
Size (length x diameter):
• 48" x 15/16", 48" x 1-1/8",
• 60" x 15/16" and 60" x 1-1/8".
Attribute | Value |
---|---|
Brand | Cotswold |
Colour | Brown |
Diameter | 23.8mm |
EAN | 5036140248595 |
Fitting Type | Thread |
For Use With | 12" Broom Heads |
Length | 1.52m |
Material | Wood |
UNSPSC Code | 47131609 |