£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
Securely fix broom handles and heads together with this durable stale holder. Designed for quick changeover, this strong holder fits flat back broom heads for a secure and reliable hold.
Features and Benefits
• Allows for quick and easy stale and head replacement
• Durable for heavy-duty cleaning
• Fixed with 2 x 10in. x 3/4in. pozi pan screws (not supplied)
Attribute | Value |
---|---|
Brand | Cotswold |
Colour | Silver |
EAN | 5036140326354 |
Fitting Type | Plain |
For Use With | Flat Back Brooms |
Material | Aluminium |
UNSPSC Code | 47131609 |