£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Product Documents
These excellent quality broom heads from Cotswold® are ideal for a range of uses, both indoors and out. The softer coco broom heads are ideally suited to indoor domestic use, whilst bassine hard bristles are more appropriate for heavier, industrial uses.
Features and Benefits
• Quick and easy self-assembly
• Various sizes available to suit the required need
• Brooms are adaptable to both indoor and outdoor use
Notes
• Hole diameter: 12" = 15/16", 18" and 24" = 1-1/8"
• COT-907-8560K: wooden handle
• Added strength with the use of a stabiliser bar
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Colour | Brown |
Bristle Material | Coco |
Broom Head Width | 12mm |
EAN | 5036140248502 |
ECLASS Code | 29110201 |
UNSPSC Code | 47131615 |