£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
These floor squeegees are the perfect tool for hygiene professionals looking for fast cleaning and drying of hard floors. They are constructed using double foam rubber blades to ensure nothing is left behind. They're available in all the hygiene colours to ensure you've got a squeegee across all your hygiene zones and stop cross contamination.
Features and Benefits
• Durable double foam rubber blades for fast cleaning
• Available in all hygiene colours to help stop cross contamination
• Choice of 45cm and 65cm blade size to suit different workload requirements
Attribute | Value |
---|---|
Brand | Robert Scott |
Bristle Colour | Black |
Broom Head Width | 650mm |
ECLASS Code | 29110201 |
MFR Part No. | 101501-RED |
Series | 101501 |
UNSPSC Code | 47131615 |