£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
Janitorial cart with Smooth easy to clean surface, non marking casters. Optional locking cabinet available.
Attribute | Value |
---|---|
Bin Capacity | 75L |
Brand | Rubbermaid |
Colour | Black Yellow |
EAN | 0086876213577 |
Material | Polyethylene |
MFR Part No. | 1805985 |
Overall Height | 590mm |
Overall Length | 880mm |
Overall Width | 310mm |
Series | Rubbermaid Janitors Trolley |
Type | Organiser & Waste Collector |
UNSPSC Code | 24101706 |