£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
These environmentally friendly cleaning cloths are designed to take on the toughest of industrial soiling. Convenient and extremely absorbent, these cloths are great for everyday cleaning, but also tackle solvents and oil.
Made with extremely low-linting material, use them on a range of surfaces for reliable cleaning with great results.
Features and Benefits
• Multi-purpose wipes capable of tackling any cleaning job
• Durable and solvent-resistant for reliable and repeated use
• Portable and easy to dispense
• An ideal replacement for Tak Rags
Attribute | Value |
---|---|
Applications | Light-Duty Medium-Duty |
Brand | Allied Hygiene Systems |
Cloth Type | Cleaning Cloth |
Colour | White |
ECLASS Code | 29110107 |
Length | 500mm |
Pack Quantity | 150 |
Series | Hydromax™ |
UNSPSC Code | 47131502 |
Width | 300mm |