£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
For a super-strong, high-quality wipe, you can't go wrong with LAX60 Industrial Wipes from Dirteez®. Easy to dispense, these wipes offer excellent absorbency for spills involving oils, lubricants, solvents, and water.
Features and Benefits
• 60gsm non-woven wipe with great wet strength, that can be wrung out after use
• Low lint finish for fewer bits left behind
• Twice the speed of liquid absorption as rags
• Sheets easily dispense from the side of the box, with portable carry handle
• Absorbs up to 6 times its own weight
Typical Applications
• Construction
• Manufacturing
Attribute | Value |
---|---|
Applications | Automotive Finishing Glass & Mirror Polishing |
Brand | Dirteeze |
Cloth Type | Cleaning Cloth |
Colour | White |
ECLASS Code | 29110107 |
Length | 500mm |
Material | Cotton |
MFR Part No. | LAX60B150 |
Pack Quantity | 150 |
Series | Extra-Large |
UNSPSC Code | 47131502 |
Width | 300mm |