£63.49
Ex VAT
£76.19
Inc VAT
Product Details
Product Specification
The most compact and ergonomic cordless cord less dust extractor. Cordless design making a comfortable drilling even in overhead applications for 6mm to 10mm holes. Thank you to the large, ergonomically designed unlocking buttons, allowing you to grasp a convenient one- handed operation. Equipped with centred LED light, you can achieve the perfect illumination on the drilling area.
Features and Benefits
• High precision due to the positioning of the drill bit
• Automatic power on / off for convenience
• Dust collection of 99.97% making it highly convenient
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 4059952618845 |
ECLASS Code | 21050602 |
Height | 208mm |
Includes | LED |
Length | 140mm |
MFR Part No. | 1600A028H6 |
Power Source | Battery |
Power Take-off | No |
Supply Voltage | 18V |
Type | Dust Extractor |
UNSPSC Code | 40161503 |
Weight | 1120kg |
Width | 321mm |