£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
All Steel Hazardous Dust Extraction Vacuum. Quiet Specification Power Head, Full Accessory Kit. Fully Tested And Certified. Accessories kit supplied BB17: NVB 2B 2.5m vacuum hose. NVB 23B Stainless steel gulper/scraper tool. NVB 57B 65mm round dusting brush. NVB 60B 305mm ABS crevice tool. NVB 61B 152mm rubber brush. NVM 1BC 10 x disposbale paper dust bags. NVM 15B spare permatex filter. NVM 50B 10 x polythene waste disposal bags. Power: 1000W. Airflow: 43.5 litres/sec. Suction; 2450mm. Capacity: 8 Litres. Cleaning Range; 23.2 Metres.
Attribute | Value |
---|---|
Brand | Numatic |
ECLASS Code | 21050602 |
MFR Part No. | 833004 |
Model Number | HZ250-2 |
Power Rating | 1000W |
Power Source | Electric |
Supply Voltage | 110V |
Type | Dust Extractor |
UNSPSC Code | 40161503 |