SKU:
VUF2730041P
MPN:
AG-HYGIENE-KIT08
£1349.00
Ex VAT
£1618.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These robust and efficient Long Reach Extraction Packages are designed to meet the demands of industrial cleaning professionals and come equipped with powerful electric motors, offering reliable, clean power for a variety of cleaning applications.
Features and Benefits
• Both kits boast a 3000W, 240V electric motor, ensuring strong suction power and efficient airflow for thorough cleaning results
• Durable construction to reduce corrosion, ensuring longevity, portability, and stability
• Each kit includes a 5-meter cable, a 5-meter wand, and a 15-meter hose, providing an extensive 50-meter cleaning range
• High-efficiency filter that optimizes dust collection, ensuring motor and operator protection while maximizing performance
Attribute | Value |
---|---|
Airflow | 6360L/min |
Brand | V-tuf |
Dry Capacity | 80L |
EAN | 6098327255276 |
ECLASS Code | 21050602 |
Hose Length | 15000mm |
MFR Part No. | AG-HYGIENE-KIT08 |
Power Rating | 3000W |
Power Source | Electric |
Supply Voltage | 240V |
Type | Dust Extractor |
UNSPSC Code | 40161503 |