£1829.00
Ex VAT
£2194.80
Inc VAT
Product Details
Product Specification
Product Documents
The KM 70/30 C Bp Adv is a battery powered floor sweeper for indoor and outdoor use.
Features and Benefits
• Electrically powered main roller brush and side brush to make pushing easier and increase productivity
• Extraction system which is integrated for dust free applications
• Suction fan removes fine dust from waste container and can be switched off for sweeping wet floors
• 20 litre hopper is simple to empty
• Both main and side brushes are adjustable to suit different surfaces.
• Folds flat for easy storage
• Push handle ergonomically designed with triple adjustment options
• Programme selector switch for easy operation
Typical Applications
• Indoor
• Outdoor
Notes
• Battery and built-in charger included
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4039784718098 |
ECLASS Code | 30020000 |
MFR Part No. | 1.517-213.0 |
Power Source | Battery |
Series | KM 70/30 C Bp Adv |
Supply Voltage | 12V |
UNSPSC Code | 47121612 |
Weight | 48kg |
Working Width | 480mm |