£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Clinically proven to maintain skin health, the Advanced hygienic hand sanitiser range from Purell® delivers exceptional antimicrobial cleansing. In a recent breakthrough in sanitiser formulation, these hand rubs are certified to protect against Coronavirus as well as 99.9% of most common germs, including the flu.
Features and Benefits
• Clinically proven to maintain skin health
• Specially formulated with moisturisers to leave hands feeling soft and refreshed
• Food taint test compliant for suitability in catering and kitchens
• Kills 99.99% of most common germs that may be harmful
Attribute | Value |
---|---|
Brand | Purell |
Contains Alcohol | Yes |
EAN | 0073852082241 |
Fragrance | Fragrance Free |
MFR Part No. | 9268-12-EEU00 |
Package Type | Pump Bottle |
Size | 500ml |
Standards Met | EN 12791 EN 14476 EN 1500 |
Type | Gel |
UNSPSC Code | 53131626 |