SKU:
GOJ7229850D
MPN:
9661-24-EEU00
£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Product Documents
Clinically proven to maintain skin health, the Advanced hygienic hand sanitiser range from Purell® delivers exceptional antimicrobial cleansing. In a recent breakthrough in sanitiser formulation, these hand rubs are certified to protect against Coronavirus as well as 99.9% of most common germs, including the flu.
Features and Benefits
• Clinically proven to maintain skin health
• Specially formulated with moisturisers to leave hands feeling soft and refreshed
• Food taint test compliant for suitability in catering and kitchens
• Kills 99.99% of most common germs that may be harmful
Attribute | Value |
---|---|
Brand | Purell |
Contains Alcohol | Yes |
EAN | 0073852073201 |
Fragrance | Fragrance Free |
MFR Part No. | 9661-24-EEU00 |
Package Type | Flip Top Bottle |
Size | 100ml |
Standards Met | BS EN 4120:2007 EN 1040 EN 1275 EN 1276 EN 12791 EN 13624 EN 13727 EN 14348 EN 14476 EN 1500 |
Type | Gel |
UNSPSC Code | 53131626 |