£197.00
Ex VAT
£236.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Tork Centrefeed Dispenser is a robust solution for challenging professional environments. Crafted with durable stainless steel construction and high capacity, it ensures longevity and reliability, even in demanding conditions. Designed for versatility, its one-handed operation simplifies use, catering to busy staff dealing with various wiping tasks. The dispenser's unrestricted flow feature allows staff to take the necessary amount of wiping paper without constraints, enhancing productivity and minimizing cross-contamination risks. Ideal for industrial settings, workshops, healthcare facilities, and busy commercial spaces, it stands as a durable, versatile, and efficient choice for demanding work environments.
Features and Benefits
• Robust metal construction ensures durability
• Easy-clean design enhances hygiene standards
• Free flow dispensing for increased efficiency
• Versatile lock mechanism prevents misuse
• One-handed operation for user-friendly experience
Attribute | Value |
---|---|
Brand | Tork |
Colour | Silver |
Dispenser Material | Metal |
Dispensing Method | Manual |
Height | 426mm |
Length | 251mmmm |
MFR Part No. | 202048 |
Mount Type | Wall Mounted |
Type | Centrefeed Dispenser |
UNSPSC Code | 47131704 |
Width | 236mm |