£124.00
Ex VAT
£148.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Thick and super-absorbent, these double-plied hand towels are a great addition to a busy washroom, kitchen, or shop floor.
Compatible with the Tork Matic® hand towel dispenser, these hand towels have been developed for quick and easy refilling and easy dispensing. The perforation style ensures single sheet dispensing to avoid over-consumption and wastage.
Pack of six, available in a choice of colours, the Tork Matic® hand towels can support any color-coding initiative, and help to maintain excellent levels of hygiene.
Features and Benefits
• Single sheet dispensing to reduce excess usage and waste
• Advanced quality at great prices
• Quick and easy to refill to save downtime
Typical Applications
• Washrooms
• Kitchens
• Shop floors
Notes
• Compatible with Tork® dispensers 551008, 551000, and 551108
Approvals
• EU Ecolabel approved
Standards
• Fulfills legislative requirements for Food Contact Materials
• FSC® - the mark of responsible forestry
Attribute | Value |
---|---|
Brand | Tork |
Colour | Green |
EAN | 7310791195483 |
ECLASS Code | 29130102 |
Fold Type | Roll |
MFR Part No. | 290076 |
Number of Ply | 2 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 150m |
UNSPSC Code | 47120000 |