£68.49
Ex VAT
£82.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Available in a choice of colours, these single-fold hand towels from Tork® are a durable, double-ply solution to hand drying.
Each towel is c-folded and packed using the interfolded ZZ system to ensure minimal touchpoints and single sheet dispensing. This reduces the risk of cross-contamination and helps to stop the spread of germs and viruses.
Features and Benefits
• Super-absorbent for reduced consumption and cost savings
• Easy to refill clips save on maintenance times
• Embossed with an attractive leaf pattern for a great impression
• Single sheet dispensing reduces touchpoints for improved hygiene
Typical Applications
• Office settings
• Healthcare
• Schools and nurseries
• Industrial
Notes
• Made from recycled fibres
Approvals
• EU Ecolabel certified
• FSC® certified
• FSC® Chain-of-Custody
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001 - Occupational Health & Safety management
• BRC-IoP
• Fulfills the Packaging and Packaging Waste Directive (94/62/EC)
Attribute | Value |
---|---|
Brand | Tork |
Colour | Green |
ECLASS Code | 29130102 |
Fold Type | Z-Fold |
MFR Part No. | 290179 |
Number of Ply | 2 |
Number of Sheets | 3750 |
Number of Sleeves/Rolls | 15 |
Product Form | Folded |
Sheet Length | 230mm |
Sheet Width | 248mm |
Sheets Per Roll/Sleeve | 250 |
UNSPSC Code | 47120000 |