noscriptScott Hygiene ANTI HAND CLEANSER CASSETTE CLEAR 1 LITRE (CASE-6) 6336 | Cromwell Tools

Scott Hygiene

ANTI HAND CLEANSER CASSETTE CLEAR 1 LITRE (CASE-6)

SKU:

KIM7226336K

MPN:

6336

£49.49

Ex VAT

£59.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Scott® Control™ Antibacterial Hand Cleanser can provide top-tier hygiene in critical areas like healthcare, food processing, and food service environments. With 6 clear/fragrance-free cassettes, each containing 1 litre (6 litres total), this cleanser is designed for process protection and compliance with hand hygiene protocols. Dermatologically tested, pH balanced, and enriched with moisturizing ingredients, it kills up to 99.999% of micro-organisms, improving personal hygiene while caring for the skin. Compatible with various dispensers, including Aquarius™ models, it ensures maximum hygiene with a new clean nozzle at every refill. Easy to install and environmentally friendly, the cassettes can be compressed and recycled.


    Features and Benefits
    • Conforms to EN1499 and EN1276 standards, this antibacterial hand cleanser provides confidence in germ and contamination control
    • Professional solution to help you maintain the highest standards of hygiene & cleanliness in your business
    • Dermatologically tested, pH balanced, colour and fragrance free and enriched with moisturising and hydrating ingredients


    Product Specification
    Attribute
    Value

    Brand

    Scott Hygiene

    ECLASS Code

    30021404

    Fragrance

    Fragrance Free

    MFR Part No.

    6336

    Package Type

    Refill Cartridge

    Series

    Control™

    Type

    Hand Cleanser

    UNSPSC Code

    53131613