£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
For a more green solution to industrial clean-up, these multi-surface bio wipes are perfect for cleaning hands, surfaces, and tools. Designed for the removal of non-hazardous substances, these wipes will biodegrade in general waste, or break down in compost.
Gentle on the skin, Big Wipes® are formulated with Aloe Vera and Vitamin E to clean without drying out the skin.
Features and Benefits
• Biodegradable, water-based solution is dermatologically tested and suitable for most skin types
• Offers up to 99% bacterial protection
• Contains four skin conditioners to protect and repair the skin
• Convenient pre-moistened wipes with no water required
Notes
• Conforms to EU Regulation 1223/2009
• Cleans: Paint; Adhesives; Silicone; Epoxy; PU Foam; Oil; Grease; Grime
Attribute | Value |
---|---|
Applications | Hands Surfaces Tools |
Brand | Big Wipes |
Colour | White |
ECLASS Code | 40030290 |
Fragrance | Citrus |
MFR Part No. | 2440 |
Pack Quantity | 80 |
Package Type | Tub |
Series | 2440 |
Sheet Length | 300mm |
Sheet Width | 200mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |