£5.49
Ex VAT
£6.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Multi Task Wipes
Heavy duty material impregnated with a hi-tech/high performance, advanced, cleaning solution that contains antibacterial properties.
• Removes adhesives, wet PU foam, wet paint, tar, sealants, fillers, grease, grime, oil, asphalt, lubricants, varnish, scuff marks and much more.
• Use on: Windows, frames, skirtings, glass, worktops & most hard surfaces. Hands, floors, carpets, brushes, tools & paint rollers.
• Effective on both solvent and water based paints.
• Dermatologically tested. Contains aloe vera & vitamin E to keep hands moisturised.
• Antibacterial tested to BSEN1276: 1997 standards.
Sold in packs of 100 / 300
Attribute | Value |
---|---|
Brand | Zep Commercial |
Colour | White |
EAN | 5060411280946 |
ECLASS Code | 40030290 |
MFR Part No. | 0100ZCRMTWIPE06 |
Pack Quantity | 100 |
UNSPSC Code | 42181508 |