£22.49
Ex VAT
£26.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
VHB™ surface cleaning sachets aid surface preparation prior to applying VHB (Very High Bond) tape. Effectively removing contaminants and debris, treating the area before application ensures a strong surface bond.
Features and Benefits
• Suitable for use with single or double-sided adhesive tape
• Easy to use disposable wipes
• Designed for use with 3M range of tapes
• Individually wrapped to eliminate contamination
Attribute | Value |
---|---|
Applications | Glass Plastic |
Brand | 3M |
EAN | 4046719666515 |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | 7000071715 |
Pack Quantity | 100 |
Package Type | Sachets |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |