£619.00
Ex VAT
£742.80
Inc VAT
Product Details
Product Specification
Product Documents
• Water feed temperature - 60°C
• Power cable - 5m
• Dimensions (L x W x H) - 351mm x 312mm x 904mm
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278147161 |
ECLASS Code | 21051601 |
Flow Rate | 390L/h |
Height | 904mmmm |
Length | 351mm |
Maximum Operating Pressure | 120bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 15201950 |
Model Number | HD 4/9 P |
Power Rating | 1.4kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 21.6kg |
Width | 312mmmm |