V-tuf

TORRENT3 15HP PETROL PRESSURE WASHER

SKU:

VUF2730005W

MPN:

TORRENT 3

£1569.00

Ex VAT

£1882.80

Inc VAT

OUT OF STOCK

    Product Details

    These V-TUF industrial pressure washers cover a wide range of applications, providing powerful, reliable, and versatile cleaning options for various industries and tasks.


    Features and Benefits
    • Robust frame ensures durability and longevity, making the products suitable for heavy-duty use
    • Low Carbon Technology to reduce emissions, making the products environmentally friendly
    • Triplex pump provides high-pressure cleaning performance, ensuring efficient dirt removal
    • Pump bypass back to tank prevents overheating, ensuring continuous operation and prolonged pump life


    Product Specification
    Attribute
    Value

    Brand

    V-tuf

    EAN

    6068258811476

    ECLASS Code

    21051601

    Flow Rate

    900L/h

    Maximum Operating Pressure

    275bar

    MFR Part No.

    TORRENT3

    Power Type

    Petrol

    UNSPSC Code

    47121805