£1579.00
Ex VAT
£1894.80
Inc VAT
10 Variations Available
Product Details
Product Specification
These V-TUF industrial pressure washers cover a wide range of applications, providing powerful, reliable, and versatile cleaning options for various industries and tasks.
Features and Benefits
• Robust frame ensures durability and longevity, making the products suitable for heavy-duty use
• Low Carbon Technology to reduce emissions, making the products environmentally friendly
• Triplex pump provides high-pressure cleaning performance, ensuring efficient dirt removal
• Pump bypass back to tank prevents overheating, ensuring continuous operation and prolonged pump life
Attribute | Value |
---|---|
Brand | V-tuf |
EAN | 6098327195640 |
ECLASS Code | 21051601 |
Flow Rate | 900L/h |
Maximum Operating Pressure | 275bar |
MFR Part No. | TORRENT3RGB |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Wheels | Yes |