£6.19
Ex VAT
£7.43
Inc VAT
5 Variations Available
Product Details
Product Specification
Medium, resin-set utility brush with DRS® fill.
Size: 270mm.
Dual Retention System (DRS) as standard.
Anti-Microbial Resin to reduce the growth of bacteria.
Available in up to 6 total colour coded colours.
Can be used in temperatures from -10°C to 120°C.
Autoclavable in temperatures up to 134°C.
The best tuft retention system available on the market!
Attribute | Value |
---|---|
Brand | Salmon Hygiene Technology |
Colour | Red |
EAN | 8045480061242 |
UNSPSC Code | 27113000 |