£20.79
Ex VAT
£24.95
Inc VAT
2 Variations Available
Product Details
Product Specification
This Clean Seat Spray Dispenser and Refill Spray are designed to enhance hygiene standards and provide added comfort to users in washroom facilities. The alcohol-based formulation effectively removes dirt and debris, eliminating the need for messy and awkward seat covers. The 400ml spray refill ensures easy application and quick drying, promoting cleanliness and convenience.
Features and Benefits
• Alcohol-based solution effectively removes dirt and debris, enhancing hygiene standards
• Provides an added level of comfort to users by ensuring clean toilet seats
• Easy-to-use spray refill allows for quick and hassle-free application
• Formulation dries quickly, minimising wait time for users
• Mess-free solution eliminates the need for messy and awkward seat covers, offering a cleaner alternative
Attribute | Value |
---|---|
Applications | Cleaning Disinfection |
Brand | Rubbermaid |
Container Type | Dispenser |
For Use On | Toilets Washrooms |
Fragrance | Fragrance Free |
MFR Part No. | 1853850 |
Pack Quantity | 1 |
Product Format | Dispenser |
Product Type | Toilet Seat Cleaner |
Size | 400ml |
UNSPSC Code | 47131829 |