£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Product Documents
The Tork® SmartOne® mini toilet rolls are the ideal choice for any hygienic washroom. Each roll delivers over 100 metres of high-quality, double-ply toilet tissue. The unique delivery system allows for single sheet dispensing, to protect each roll from cross-contamination and maintain high standards of hygiene.
The SmartOne® system helps to reduce toilet paper consumption by up to 40% when compared with other jumbo roll dispensers.
Features and Benefits
• Features Tork® Easy Handling® packaging technology, designed for portability, easy opening, and disposal
• SmartCore® technology allows for quick refilling
• High capacity rolls last longer to cut costs
• The paper quickly disintegrates in water to avoid blockage issues
Typical Applications
• Public sector
• Private sector
• Domestic
Notes
• Compatible with Tork® SmartOne® Mini Twin Dispensers
Approvals
• FSC® certified - the mark of responsible forestry
• EU Ecolabel certified
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001
• FSC® Chain-of-Custody
• Packaging and Packaging Waste Directive (94/62/EC)
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030212 |
MFR Part No. | 472193 |
Number of Ply | 2 |
Number of Sheets | 620 |
Number of Sleeves/Rolls | 12 |
Product Form | Roll |
Series | SmartOne® |
Sheets Per Roll/Sleeve | 620 |
Type | Mini Toilet Roll |
UNSPSC Code | 47120000 |