£42.79
Ex VAT
£51.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Experience prime efficiency with the Tork Jumbo Roll, this 1 Ply Roll goes above your basic washroom needs, where affordability meets exceptional quality. With unmatched durability, enjoy a hassle-free, high traffic washroom experience as it requires minimal maintenance.
Features and Benefits
• High capacity meaning less maintenance and risk of paper shortage
• Easy to reinstall with the compatible with T1 Tork dispenser
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030212 |
MFR Part No. | 110162 |
Number of Ply | 1 |
Number of Sheets | 2500 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Type | Jumbo Toilet Roll |
UNSPSC Code | 47120000 |