£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Product Documents
For comfort with an economical price tag, Simply Soft® toilet rolls are a great option. The double plied rolls are soft and absorbent for improved comfort, as well as strong to avoid breakage.
Available in bulk, these toilet rolls are suitable for both domestic and professional use and will keep you covered for a while.
Features and Benefits
• 2-ply for strength and reliability
• Part of the economic Essentials™ range to reduce costs
• Soft and absorbent for a cleaner feeling with each wipe
Typical Applications
• Domestic
• Professional
• Public
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
Core Diameter | 50mm |
ECLASS Code | 40030212 |
MFR Part No. | T2320436RDS |
Number of Ply | 2 |
Number of Sheets | 320 |
Number of Sleeves/Rolls | 36 |
Product Form | Roll |
Roll Length | 32m |
Series | Essential™ |
Sheet Width | 90mm |
Type | Toilet Roll |
UNSPSC Code | 47120000 |