£357.00
Ex VAT
£428.40
Inc VAT
Product Details
Product Specification
Compact Engineers Vacuum Cleaner
A compact, mains powered service engineers' vacuum cleaner designed for 240V a.c. operation The powerful 800W motor makes this cleaner ideal for servicing copiers and other office equipment. Supplied complete with hose, crevice tool, rubber flexible hose and flexible tube with brush attachment. A pack of 10 yellow filter bags.
• Manufactured to BS5415, IEC335-2.69 and VDE0700.
• Collects colour toner powder.
• Tools stow neatly into the lid compartment.
• Warning light indicates when filter bag is full.
• Thermal protection prevents overheating, Cut out 90-100°C.
• Airflow is 34 L/min.
• Supplied with 3m of mains lead fitted with moulded plug (Fitted 5A fuse)
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
ECLASS Code | 21050601 |
Includes | 1.4mtr Rubber Fexible Hose 3m Mains Plug Brush Attachment Crevice Tool |
MFR Part No. | 3000P |
Model Number | 3000P |
Power Rating | 800W |
Supply Voltage | 240V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |