SKU:
ALT2733550E
MPN:
302001538
£3349.00
Ex VAT
£4018.80
Inc VAT
Product Details
Product Specification
Product Documents
M-CLASS ATTIX7 - For AtEx Zone 22 Explosive Dust
Designed for efficiency with a stainless steel tilt or lift container. Extremely quiet with superior suction performance. With speed control.
Working sound level: 57dBA.
Airflow: 3600ltr/min.
Vacuum: 230mbar.
Cable length: 7.5m.
EN 60335-2-69, IEC 60335-2-69 (1997)
The handling of hazardous dust is a complex matter that demands innovative
product development and competent engineering. As a specialist, Nilfisk-ALTO offers proven solutions in every Hazard Class involving the task of picking up health endangering dusts. See below for Class OEL levels.
Approved for professionals. Working with hazardous dust demands the highest level of safety to ensure maximum protection. Nilfisk-ALTO offers Health and Safety vacuum cleaners for Hazardous dust classes - L (light), M (medium), H (high), and Asbestos. The entire range is designed for professionals who demand low noise, ergonomics, long-life and Xperformance.
AutoPower ("-2M" Suffix)
Automatic on/off control for use with power tools - when the tool is switched on, the cleaner switches on. giving you the cleaning power you need exactly when you want it. Antistatic as standard.
"XtremeClean" Models ("XC" Suffix)
All you have to do is start the vacuum. The filter is immediately auto-cleaned every 15 or 30 seconds while you work. All filter elements in our XtremeClean machines (except H-class models) utilise a NanoFibre fleece material with embossed ripple structure, and in combination with the powerful reversed air-pulses it prevents loss of performance. high degree of filtration (min. 99,9%) and they are washable to keep the maintenance cost at a minimum.
Dust Class: M
Max. Permeability: 0.1%
Removes 99.9% of:
• Dusts with OEL values > 0.1mg/m³
• Wood dust
Attribute | Value |
---|---|
Airflow | 3800L/min |
Brand | Nilfisk Alto |
Cable Length | 7.5m |
Colour | Black Blue |
Depth | 605mm |
Dry Capacity | 70L |
Dust Classification | Explosive dust (ATEX Zone 22) |
EAN | 4005337063946 |
ECLASS Code | 21050601 |
Height | 970mm |
Includes | Conductive Hose Filter Element Motor Cooling Air Filter Tool Adapter |
MFR Part No. | 302001538 |
Model Number | Attix 791-2M/B1 |
Power Rating | 1200W |
Power Take-off | Yes |
Sound Level | 59dB |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Weight | 25kg |
Wet Capacity | 70L |
Width | 580mm |