£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
Black refuse bin for heavy duty utility carts, light duty utility carts, standard duty utility carts, flat shelf utility carts and X-tra™ utility carts.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
Depth | 304.8mm |
EAN | 0086876162844 |
ECLASS Code | 25050800 |
Height | 558.8mm |
Material | Plastic |
MFR Part No. | FG335388BLA |
UNSPSC Code | 24112000 |
Width | 431.8mm |