SKU:
SOL9522800N
MPN:
9522800N
£26.99
Ex VAT
£32.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Available in a variety of sizes and colours, these large workshop towel rolls are a must have for any industrial working environment. With an unperforated design, you can customise the product to suit your needs. All products are compatible with floor stands and similar types of dispensers to allow for ease of access to the product at all times. Supplied as a pack of two.
Features and Benefits
• Large rolls that are long lasting to save regular replacement of smaller sizes
• Compatible with floor stands or similar dispensers for easy use
• Unperforated design allows you to cut or tear the product to your desired size to suit your required application
• Available in a range of colours and sizes to meet your individual purpose
Typical Applications
• Ideal for use in workshops, food processing industries and for automotive use
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | Blue |
EAN | 5036140013537 |
ECLASS Code | 40030201 |
Number of Ply | 2 |
Number of Sheets | 1 |
Number of Sleeves/Rolls | 2 |
Product Form | Roll |
Roll Length | 400m |
Sheet Width | 260mm |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |